Beli leak detector refrigerant di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco Detektor Kebocoran (Pendeteksi Kebocoran)
    Mulai

    Rp12.999.900

    Tasco Detektor Kebocoran (Pendeteksi Kebocoran)
    atribut:
    • Content Set: Main unit ; AC/USB adapter for charging ; USB cable for charging ; Dedicated carrying case
    • Depth (mm): 198
    • Detection Display Method: Buzzer sound and 9-stage LED indicator
    • Detection Sensitivity (g/year): 3.0 (TURBO), 10 (Hi), 50 (Mid), 100 (Lo)
    • Height (mm): 42.5
    • Power Supply: Lithium-ion battery 100V rechargeable (via AC adapter)
    • Target Gases: R410A, R32, R407C, R404A, R134a, R1234yf, R22, R12, etc.
    • Width (mm): 70
  2. FUSO Refrigerant Gas Leak Detector (Pendeteksi Kebocoran Gas)
    Mulai

    Rp10.999.900

  3. Amprobe Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Freon)
    Mulai

    Rp14.999.900

    Amprobe Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Freon)
    Deskripsi:
    Troubleshoot air conditioning systems quickly and accurately with Amprobe RLD-1 Refrigerant Leak Detector. State of the art technology assures precise, unambiguous readings, and makes leak detection across a wide variety of refrigerants easy and quick.
    atribut:
    • Detectable Gases: R-134a, R-404A, R-407C, R-410A, R-22
    • Sensitivity (R-22, 134a): H – 3g/year, M – 15g/year, L – 30g/year
    • Sensitivity (R-404A, 407C, 410A): H – 4g/year, M – 20g/year, L – 40g/year
    • Alarm Method: Buzzer, tricolor LED Bar Indicator
    • Power (V): 3 (DC)
    • Snake Tube Length (cm): 40
  4. TESTO Detektor Kebocoran (Alat Deteksi Bocor)
    Mulai

    Rp16.999.900

    TESTO Detektor Kebocoran (Alat Deteksi Bocor)
    Deskripsi:
    Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.
    atribut:
    • Operating Humidity: 20 to 80 %RH
    • Operating Temperature (°C): -20 to +50
    • Reaction Time: < 1 s
    • Sensitivity: 3 g/a
    • Standards: EN 14624:2012
    • Alarm Function: Optical; audible
    • Battery Life: 6 h (Continuous Operation)
    • Battery Type: 1 battery block (6 cells NiMh)
    • Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
    • Dimensions (mm): 190x57x42
    • Leakage alarm: optical and audible alarm
    • Length of gooseneck (mm): 370
    • Product Color : Black
    • Start-up Time: < 50 s (0 ... +50 °C); < 80 s (-20 ... 0 °C)
    • Storage Temperature: -25 to +70 °C
    • Weight (g): 348
  5. CPS Refrigerant Leak Detector 10 Ranges (Pendeteksi Kebocoran)
    Mulai

    Rp11.999.900

    CPS Refrigerant Leak Detector 10 Ranges (Pendeteksi Kebocoran)
    atribut:
    • UNSPSC: 31160000
    • Product Type: Refrigerant Leak Detector
  6. TOYO Hoist Hand Winch Auto-Brake (Katrol Derek Manual)
    Mulai

    Rp449.900

    TOYO Hoist Hand Winch Auto-Brake (Katrol Derek Manual)
    atribut:
    • Force Range (kN): from 8, 12.13 and 17.64
    • Gear Ratio: 4.2:1, 5:1 and 10:1
    • Recommended Wire Diameter (mm): 4, 5 and 6
  7. TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran)
    Mulai

    Rp11.999.900

    TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran)
    Deskripsi:
    The testo 316-3 refrigerant leak detector is one piece of kit that you as a refrigerant technician just won’t want to be without. The handheld leak detector can detect all the most common cooling agents. And the smallest leaks. Comes with an automatic zero setting that also enables you to locate leaks in contaminated rooms.testo 316-3 leak detector - benefits at a glanceCan detect all common cooling agents: CFCs, HFCs, FCsHighly sensitive ( < 4 g/a - 1g/a according to DIN EN14624:2012 standard) - can detect even the smallest leaks Ready for use - there’s no need to select cooling agent characteristics firstAutomatic zero setting - can detect leaks in rooms that are already contaminatedVisual and audible alarm which are activated when a leak is detectedQuick and easy sensor changeComplies with specifications for F gases regulations, SAE norm J1627 and DIN EN 14624:2012 standard What’s includedtesto 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration certificate, batteries, filter. Product Includes: testo 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration protocol, batteries, filter.Sensor change by customer The simple design of the testo 316-3 enables the sensor to be changed in just a few seconds and means the sensor is always ready for use. Tightness testing of refrigeration systems The testo 316-3 meets all the requirements of the F gases regulation thanks to the high sensitivity of 4 g/a. This means you can find every leakage – no matter whether it involves an R22, R134a, R410a or another refrigerant.
    atribut:
    • Operating Humidity: 20 to 80 %RH
    • Operating Temperature (°C): -18 to +50
    • Sensitivity: 4 g/a (0.15 oz/a)
    • Standards: EN 14624:2012; SAE J1627
    • Storage Temperature: 0 to +50 °C
    • Battery Life: 16h permanent Operation
    • Battery Type: 2xD
    • Detectable: R22; R134a; R404A; R410A; R507; R438A; and all CFCs, HFCs, and HCFCs
    • Dimensions (mm): 270x60x61
    • EU-/EG-guidelines: 2004/108/EG
    • Life-time sensor: Approx. 80 to 100 h (corresponds to approx. 1 year)
    • Product Color : Black
    • Weight (g): 500 (incl. batteries)
  8. Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi)
    Mulai

    Rp9.099.900

    Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi)
    Deskripsi:
    Primary Specification - Detectable Refrigerants : R410A,R407C,R404A,R134a,R22,R32 etc.- Maximum sensitivity : 3g/yr(Hi), 20gr(Mi), 40gr/yr(Lo). R410A- Indicator : Buzzing alarm/seven level LED visual indicator(3 colors)- Warm-up Time : Approx. 45
    atribut:
    • Weight (g): 420 (include battery)
    • Dimensions (mm): 66x222x51
    • Operating Temperature (°C): 0-45
    • Warm Up Time: 45seconds
  9. Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.699.900

    Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
  10. Metravi IC Tester
    Mulai

    Rp42.999.900

    Metravi IC Tester
    atribut:
    • Controls: 16 Key tact switch keypad with dual tone sound indication
    • Dimensions (mm): 292x235x75
    • Display: 6 Digit LED display
    • Library of I.C.'s Over 2000 devices: TTL54 Series, TTL55 Series, TTL74 Series, TTL75 Series, CMOS14 Series, CMOS40 Series, Optical Coupler Series, LED Display Series, RAM Series, SCM Series, CPU Peripheral Series
    • Power Consumption (VA): 12
    • Power Supply: 220V +/- 10%, 50Hz AC
    • Test Socket: 40 pin ZIF socket
  11. UEI TEST INSTRUMENTS Refrigerant Leak Detector Sense Level 3
    Mulai

    Rp18.999.900

  12. TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)
    Mulai

    Rp13.999.900

    TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)
    Deskripsi:
    These electronic leak detectors identify refrigerant leaks in vehicle air conditioning systems.
    atribut:
    • UNSPSC: 41111809
    • Application: Automotive A/C
    • For use with: A/C Equipment
    • Includes: (2) D Cell Batteries, Replacement Filters, Rugged Carrying Case., Sensor
    • Manufacturer Part Number: TP-9360
    • Material: Plastic
    • Number of Pieces: 4
    • Package Quantity: 1
    • Sub Brand: PRO-ALERT
    • Tool Type: Electronic Refrigerant Leak Detector
  13. Vertex ER Spring Collet Chuck System ER-20 (Chuck Kolet)
    Mulai

    Rp209.900

    Vertex ER Spring Collet Chuck System ER-20 (Chuck Kolet)
    Deskripsi:
    ER Spring Collet Chuck System.
    atribut:
    • Number of Pieces: 1
    • Collet Type: ER-20
  14. TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    Mulai

    Rp219.900

    TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    atribut:
    • Color: Transparant
    • Material: Principal components:Surfactants, Water
    • Volume (ml): 354
    • Purpose of Use: Discovery of gas leaks at welded joints and welds of various gas appliances and piping systems. Discovering refrigerant leaks in equipment such as air conditioners, refrigerators and piping junctions.
  15. LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    74%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC55
  16. KRISBOW Rompi Safety
    Rating:
    90% of 100
    (2)
    Mulai

    Rp61.900

  17. CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)
    Mulai

    Rp229.900

    CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)
    Deskripsi:
    CRC® HVAC Leak Detector diformulasikan secara khusus untuk mendeteksi kebocoran gas atau udara dengan cepat dan mudah. Formula berbasis air sehingga tidak berbau, tidak mudah terbakar, tidak mengandung minyak, silikon, atau pelarut berbahaya lainnya.CRC HVAC Leak Detector dengan cepat dan andal menemukan kebocoran dengan membentuk gelembung yang terlihat saat diaplikasikan pada kebocoran apa pun.- Mendeteksi dan menemukan kebocoran gas dalam sistem bertekanan dengan membentuk gelembung- Kompatibel dengan logam dan plastik- Produk Biodegradable (OECD 301B: 31%)Cara Penggunaan :1. Semprotkan CRC HVAC Leak Detector pada area yang akan diuji secara merata2. Gunakan tabung ekstensi untuk bagian yang sulit dijangkau3. Gelembung akan muncul tepat di lokasi yang mengalami kebocoran4. Saat digunakan pada sistem plastik, tembaga atau oksigen, segera bersihkan residu dengan menggunakan air5. Tidak untuk digunakan pada peralatan berenergi listrik
    atribut:
    • Size (g): 510
Daftar Harga leak detector refrigerant Terbaru November 2026
Tasco Detektor Kebocoran (Pendeteksi Kebocoran)Rp12.999.900
FUSO Refrigerant Gas Leak Detector (Pendeteksi Kebocoran Gas)Rp10.999.900
POWERTEC Hand Winch Complete Set (Alat Derek Manual / Katrol Manual)Rp409.900
Amprobe Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Freon)Rp14.999.900
TESTO Detektor Kebocoran (Alat Deteksi Bocor)Rp16.999.900
CPS Refrigerant Leak Detector 10 Ranges (Pendeteksi Kebocoran)Rp11.999.900
TOYO Hoist Hand Winch Auto-Brake (Katrol Derek Manual)Rp449.900
TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran)Rp11.999.900
Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi)Rp9.099.900
Wipro Hand Winch Single Gear with Wire Rope (Alat Derek Manual / Katrol Manual)Rp349.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait